missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Ubbelohde Viscometer

Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ubbelohde Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.

Brand:  SI Analytics™ 285400259

 View more versions of this product

Product Code. 12028183

  • 505.00€ / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
  • The recommended minimum flow through time is 200 seconds
  • Calibrated
  • With constant for automatic measurements
  • Filling quantity of 15 to 20mL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Viscometer
Yes
DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL)
For Determination of Absolute and Relative Kinematic Viscosity of Liquids With Newtonian Flow Behavior
15 to 20 mL
30 to 300 cSt
0.3K
Ring Marks
1.50mm Diameter