missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Ubbelohde Viscometer Not Calibrated
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ubbelohde Viscometer Not Calibrated includes ring marks to ensure that they can be checked by means of manual measurements.
308.00€
Specifications
Product Type | Viscometer |
---|---|
Calibrated | Yes |
Certifications/Compliance | DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL) |
Includes | Ring Marks |
For Use With (Application) | For Determination of Absolute and Relative Kinematic Viscosity of Liquids With Newtonian Flow Behavior |
Product Code | Brand | Approximate Constant | Viscosity Range | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Approximate Constant | Viscosity Range | Size | Price | Quantity & Availability | |||
10460951
|
SI Analytics™
285400345 |
0.1K | 10 to 100 cSt | 1.13mm Diameter |
308.00€
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
10561541
|
SI Analytics™
285400304 |
0.003K | 0.5 to 3 cSt | 0.47mm Diameter |
308.00€
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
Description
- Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
- The recommended minimum flow through time is 200 seconds
- Not calibrated
- Without constant for determination of relative viscosity
- Filling quantity of 15 to 20mL
Specifications
Viscometer | |
DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL) | |
For Determination of Absolute and Relative Kinematic Viscosity of Liquids With Newtonian Flow Behavior |
Yes | |
Ring Marks | |
15 to 20 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title