missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ Trace PCR Plates - PCR Plates
The Eppendorf twin.tec™ Trace PCR Plates feature an OptiTrack™ matrix and optical guiding grid for effortless well orientation and laser-engraved lot numbers for enhanced traceability.
155.00€ - 185.00€
Specifications
Barcode | No Barcode |
---|---|
Format | Standard |
Array | 8 x 12 |
Packaging | 25 Plates (5 Bags x 5 Plates) |
Product Line | Eppendorf |
Product Code | Brand | Product Type | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Color | Price | Quantity & Availability | ||||
17831447
|
Eppendorf™
0030129768 |
Trace PCR Plate | Colorless |
155.00€
Pack of 25 Qty Price Break Available |
In Stock
Log in to see stock. |
||||
17841447
|
Eppendorf™
0030129776 |
Trace PCR Plate | Crystal Blue |
155.00€
Pack of 25 Qty Price Break Available |
In Stock
Log in to see stock. |
||||
17851447
|
Eppendorf™
0030129784 |
Trace PCR Plate | Fuchsia |
155.00€
Pack of 25 Qty Price Break Available |
In Stock
Log in to see stock. |
||||
18068794
|
Eppendorf™
0030129822 |
Trace PCR Plate LoBind™ | Colorless |
185.00€
Pack of 25 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Laser-engraved lot number and expiration date on each single plate to improve traceability in your laboratory processes
- Unique laser-engraved optical guiding grid
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample
- Exceptionally solid, torque- and heat-resistant polycarbonate frame: No warping, bending or breaking during heat incubation or centrifugation
- Raised well rims for effective sealing, also reduces risk of cross-contamination
- Batch-tested and certified free of DNA, DNAase, RNase and PCR inhibitors (PCR clean)
Specifications
No Barcode | |
8 x 12 | |
Eppendorf | |
Polypropylene, Polycarbonate | |
96 | |
Conical Bottom (V-well) | |
PCR Ready |
Standard | |
25 Plates (5 Bags x 5 Plates) | |
Skirted | |
150 μL | |
Non-sterile | |
25 Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title