missing translation for 'onlineSavingsMsg'
Learn More

WTW™ Turb™ Series 355 Portable Turbidity Meters

These portable turbidity meters are ideal for spot analysis in the field.

Brand:  WTW™ 600312

 View more versions of this product

Product Code. 11788414

  • 2215.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Portable turbidity meter
  • Accuracy of ±2% of the measured value or ±0.1 NTU
  • Includes carrying case, 3 calibration standards (0.02- 10-1000 NTU), 2 empty 25 x 45m, 15mL sample volume cuvettes, cleaning tissues and 4 x AAA batteries
  • Calibration type of automatic 1 to 3 point
  • Used for spot analysis in the field - especially for all applications
  • Resolution of 0.01NTU from 1 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Portable Turbidity Meter
LCD
Automatic
15 mL
IP67
0.01NTU from 1 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000
48 mm
CE, US EPA 180.1
1.22 kg
Tungsten
14 sec.
Carrying case, 3 calibration standards (0.02- 10-1000 NTU), 2 empty 25 x 45m, 15mL sample volume cuvettes, cleaning tissues and 4 x AAA batteries
Used for spot analysis in the field - especially for all applications
±2% of the measured value or ±0.1 NTU, last decimal place in range 1 to 500 NTU, ±3% of the measured value in range 500 to 1100 NTU
70 mm
4 Micro (AAA) Alkaline Manganese
0°C to 50°C
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions