missing translation for 'onlineSavingsMsg'
Learn More

WTW™ Turb™ Series 355 Portable Turbidity Meters

Product Code. 10797704
Click to view available options
Light Source:
Infrared LED
Tungsten
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10797704

Brand: WTW™ 600311

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

These portable turbidity meters are ideal for spot analysis in the field.

  • Portable turbidity meter
  • Accuracy of ±2% of the measured value or ±0.1 NTU
  • Includes carrying case, 3 calibration standards (0.02- 10-1000 NTU), 2 empty 25 x 45m, 15mL sample volume cuvettes, cleaning tissues and 4 x AAA batteries
  • Calibration type of automatic 1 to 3 point
  • Used for spot analysis in the field - especially for all applications
  • Resolution of 0.01NTU from 1 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000
TRUSTED_SUSTAINABILITY

Specifications

Type Portable Turbidity Meter
Light Source Infrared LED
Display Type LCD
Response Time 14 sec.
Calibration Type Automatic 1 to 3 point
Includes Carrying case, 3 calibration standards (0.02- 10-1000 NTU), 2 empty 25 x 45m, 15mL sample volume cuvettes, cleaning tissues and 4 x AAA batteries
Sample Size 15 mL
For Use With (Application) Used for spot analysis in the field - especially for all applications
IP Rating IP67
Accuracy ±2% of the measured value or ±0.1 NTU
Resolution 0.01NTU from 1 to 9.99, 0.1 NTU from 10.0 to 99.9, 1 NTU from 100 to 1000
Length (Metric) 70 mm
Height (Metric) 48 mm
Battery Type 4 Micro (AAA) Alkaline Manganese
Certifications/Compliance CE, DIN 27027/ ISO 7027
Temperature (Metric) Operating 0°C to 50°C
Weight (Metric) 1.22 kg
Warranty 2 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.