missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Tube Mill Control
The world's first patented Tube Mill control is a batch mill with disposable grinding chamber, eliminating the possibility of cross-contamination and the effort of cleaning.
Brand: IKA™ 0004180000
Description
- Griding chamber and cover are made of transparent material so tests can be observed at any time
- Mill can be used for hard (Mohs hardness up to 5), dry and brittle materials
- Especially suitable for grinding seeds such as corn and wheat
- Mill will only start when the hood is closed, error message will display
- Drive and grinding chamber secured with a labyrinth seal - no dust can escape from the chamber or penetrate the drive
- Clearly arranged, multilingual OLED-display
- Timer, adjustable from 5 seconds to 3 minutes
- USB interface for control and documentation of all the parameters
- Interval operation available
- Infinitely variable speed from 5000 to 25000rpm
- Various operating modes
- Adjustable safety speed and safety time
- Programmable and storable test conditions
- Error code display
- Easy operation with touch keypad
- Quiet operation
Specifications
Tube Batch Mill | |
300 x 180 W x 170 mm | |
220/240/100/120 V, 50/60 Hz, 100 W | |
5 sec. to 3 min. | |
170 mm | |
USB | |
Stainless Steel | |
5000 to 25,000 rpm | |
100 W | |
180 mm |
40 mL | |
OLED, multilingual | |
Grinding of hard, dry and brittle materials | |
5 Mohs max. | |
50/60 Hz | |
300 mm | |
10 mm max. | |
220/240 V, 100/120 V | |
2.7 kg |