missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Gray/Red PU/PU 69098 Low Shoe - Width 11
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
98.70€
Specifications
Color | Black, Gray, Red |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17253341
|
Uvex
6909838 |
38 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17263341
|
Uvex
6909839 |
39 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17273341
|
Uvex
6909840 |
40 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17283341
|
Uvex
6909841 |
41 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17293341
|
Uvex
6909842 |
42 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17203351
|
Uvex
6909843 |
43 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17213351
|
Uvex
6909844 |
44 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17223351
|
Uvex
6909845 |
45 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17233351
|
Uvex
6909846 |
46 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17243351
|
Uvex
6909847 |
47 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17253351
|
Uvex
6909848 |
48 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17263351
|
Uvex
6909849 |
49 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17273351
|
Uvex
6909850 |
50 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17283351
|
Uvex
6909851 |
51 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
17293351
|
Uvex
6909852 |
52 |
98.70€
1 pair |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
Description
Uvex 2 Trend Shoe 69098 S2 SRC
- Sporty, S2 safety shoe with wide fit
- Breathable, water repellent perforated microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toe cap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole with a moisture transport system
- Helps maintain foot temperature for optimum wearer comfort
- Soft padding on collar and tongue
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69098
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 38 to 52
Specifications
Black, Gray, Red | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S2 |