missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Transparent Polypropylene Powder Funnel

Use these funnels for a variety of bottling and decanting applications in the food industry. VITLAB™ Transparent Polypropylene Powder Funnels feature a short, wide stem. Ideal for transfer of powdered and granular substances.

Brand:  Vitlab™ 70994

 View more versions of this product

Product Code. 11887890

  • 29.55€ / Pack of 10
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Transparent polypropylene funnel
  • Rapid flow due to a steep 60° angle
Specifications

Specifications

100mm
Polypropylene
60°
Suitable for food contact
22mm
94 mm
Autoclavable
20mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.