missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Total Immersion Initial™ Green Spirit Filled Thermometers
Ideal for educational use. Brannan™ Total Immersion Initial™ Green Spirit Filled Thermometers offer significant savings while making no compromises to traditional Brannan quality and accuracy.
Brand: Brannan™ 46/330/5
This item is not returnable.
View return policy
Description
Ideal for educational use. Brannan™ Total Immersion Initial™ Green Spirit Filled Thermometers offer significant savings while making no compromises to traditional Brannan quality and accuracy.
- White-backed
- 200mm in length
- Recyclable and easy to read
- Temperature range of -10° to +110°C
- Glass tube: kerosene filled
- Integral bulb with reinforced stirring tip
- Non-removable, moulded glass triangular top to prevent rolling
Specifications
Green Spirit | |
Total Immersion | |
Laboratory Thermometer | |
110°C | |
-10°C |
General use | |
Glass | |
230°F | |
14°F | |
-10°C to +110°C |