missing translation for 'onlineSavingsMsg'
Learn More

SCA Hygiene Products™ Tork Virgin Fibre Wiping Paper Plus

Product Code. 10115254 Shop All Tork Products
Click to view available options
Dimensions (L x W):
125 m x 235 mm
160 m x 245 mm
255 m x 235 mm
75 m x 215 mm
Unit Size:
11 rolls
2 rolls
6 rolls
This item is not returnable. View return policy

Product Code. 10115254

Brand: SCA Hygiene Products™ 130044

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Wiping Paper Plus
Length (Metric) 125 m
Width (Metric) 235 mm
Material Virgin Fiber
Certifications/Compliance ISO 14001 and EMAS
Color White
Disposable Single-use
Dimensions (L x W) 125 m x 235 mm
Format Centerfeed Roll
For Use With (Equipment) Tork Centre feed Dispenser, Tork Centre feed Starter Pack, Tork Metal Centre feed Dispenser
Packaging Quantity 6 Roll
Ply 2-ply
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.