missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer TIVA8 Pipette Washing Rack
TIVA8 Pipette Washing Rack for pipettes positioned at the lower level.
1975.00€ - 2105.00€
Specifications
Material | Stainless Steel |
---|---|
Product Type | Rack |
Rack Type | Pipette Rack |
For Use With (Equipment) | Tiva Washer |
Product Code | Brand | Model | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
17898259
|
Tuttnauer
119911019 |
TL019 | 525 x 497 x 313 mm |
2105.00€
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17888259
|
Tuttnauer
119911020 |
TL020 | 525 x 497 x 346 mm |
1975.00€
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Washing Rack Lower
- TIVA8 Washing rack for pipettes positioned at the lower level
Specifications
Stainless Steel | |
Rack | |
Pipette Rack | |
Tiva Washer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title