missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Titramax 101 Shaker/Mixer
Titramax 101 Shaker/Mixer is a compact and space-saving unit that accepts load capacities of 2 kg and space for four microtiter plates.
Brand: Heidolph Instruments 544-11300-00
This item is not returnable.
View return policy
Description
- 3 mm vibration orbit performs gentle mixing with best results using larger sample volumes
- Settable and continuously adjustable speed from 150 to 1,350rpm
- Analog process timer can be set form 1 to 120 minutes for unattended operation
- Acoustic alarm and shut off at the end of timer operation
Specifications
3 mm | |
150 to 1350 rpm | |
Shaker Mixer | |
Protection class DIN EN 60529, IP 30 | |
1 to 120 min. |
2 kg | |
31 W | |
4.4 lb. | |
Titramax 101 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction