missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mecmesin™ Three Point Bend
For performing variety of flexure tests.
Brand: Mecmesin™ 432266
Includes: Two lower support anvils
Description
- Three-point bend fixture
- Upper centre loading anvil to accommodate different sized samples
- Support beam is graduated lengthways in metric/imperial units for accurate positioning of anvils
- Standard anvil radius:5mm
- Force: 10kN
- Anvil width: 4cm
- Span lower anvil: 2 to 29cm
- Weight: 0.82kg
Specifications
Three point bend | |
Alumunum | |
Determines flexural properties of rigid and semi-rigid materials |