missing translation for 'onlineSavingsMsg'
Learn More

Codan™ Three-part Syringes

Product Code. 11930735
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
30 mL
60 mL
100 mL
Connection Type:
Catheter
Catheter Cone Luer
Centric Luer Cone
Eccentric Luer Cone
Eccentric Luer Tip
Luer Lock
Luer Tip
Unit Size:
Pack of 100
Pack of 15
Pack of 25
Pack of 35
Pack of 50
Pack of 80
This item is not returnable. View return policy

Product Code. 11930735

Brand: Codan™ 62.6616

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Use Codan™ Three-part Syringes to accommodate a variety of medical needs including: catheterization, hypodermic ear treatments, and more. The syringes are latex-free and contain no rubber or silicone. The plastic plunger has a smooth draw and a positive safety stop to prevent accidental spill

  • Sterile
  • Graduations
  • Disposable
  • Latex-free

Specifications

Autoclavable Autoclavable
Material Polypropylene
Description Dual scale; Silicone seal
Product Type Medical Uncentered
Disposable Single-use
Graduations 0.5 mL
Volume (Metric) 10 mL
Connection Type Luer Tip
Graduated Yes
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado