missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Codan™ Three-part Syringes
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
30 mL
60 mL
100 mL
Connection Type:
Catheter
Catheter Cone Luer
Centric Luer Cone
Eccentric Luer Cone
Eccentric Luer Tip
Luer Lock
Luer Tip
Unit Size:
Pack of 100
Pack of 15
Pack of 25
Pack of 35
Pack of 50
Pack of 80
Description
- Sterile
- Graduations
- Disposable
- Latex-free
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Description | Dual scale; Silicone seal |
| Product Type | Eccentric Luer-tip |
| Disposable | Single-use |
| Graduations | 1 mL |
| Volume (Metric) | 30 mL |
| Needle Point Style | Hypodermic Ear |
| Connection Type | Eccentric Luer Tip |
| Graduated | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction