missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One ThinCert™ Multiwell Sterile Plates with Lid
Cell culture plate for tissue reconstruction in vitro. Greiner Bio-One ThinCert™ Multiwell Sterile Plates with Lid are optimized for use with cell culture inserts.
Specifications
Closure Color | Clear |
---|---|
Closure Included | Closure Included |
Closure Material | Polystyrene |
Bottom Shape | Flat |
Color | Clear |
Description
- Deep wells allow larger volume of medium to be available to air-lift-culture
- Consist of notches for fixing position of inserted ThinCertTM cell culture inserts
- Includes lid with condensation rings
- Available as 6 well and 12
Specifications
Clear | |
Polystyrene | |
Clear | |
Rectangular | |
Lid | |
86 mm |
Closure Included | |
Flat | |
Polystyrene | |
Sterile | |
128.9 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title