missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ ThermoStat™ C
Use this temperature control device for heating and cooling almost any of your lab vessels. The Eppendorf ThermoStat™ C is the ideal device to accurately set and maintain temperatures.
Brand: Eppendorf™ 5383000019
1720.30 EUR valid until 2024-12-06
Use promo code "21633" to get your promotional price.
This item is not returnable.
View return policy
Description
- Heating and active cooling in all common vessel and plate formats from 5μL to 50mL for high flexibility
- Broad range of SmartBlocks enables high vessel flexibility
- Excellent temperature accuracy for safe sample handling
- Very fast cooling rates of up to 5°C/min, reducing your waiting time
- Low temperature (e.g. 4°C or 0°C) even at higher ambient temperatures for safe sample incubation
- Temperature keys (4°C, 16°C, 37°C, 56°C and 95°C) provide quick access to commonly used experimental temperatures
- Eppendorf ThermoTop (condens.protect™) compatibility prevents condensation and improves temperature homogeneity within sample tubes (up to 2.0mL)
- Comprehensive range of program slots (up to 15) for flexible usage of device
Specifications
220 to 240 V | |
220 to 240 V | |
Thermostat C |