missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe PolarPack™ Standard

Product Code. 12201382
Click to view available options
Dimensions (LxWxH):
10.5 x 7.5 x 1.25 in.
5.5 x 3.5 x 0.75 in.
6 x 5.5 x 1 in.
6.5 x 5.5 x 1 in.
8 x 5.5 x 1.25 in.
Weight (English):
6 oz.
12 oz.
16 oz.
20 oz.
48 oz.
Material:
Polyethylene
Polyethylene Film
Unit Size:
Pack of 12
Pack of 24
Pack of 36
Pack of 48
Pack of 768
Pack of 96
This item is not returnable. View return policy

Product Code. 12201382

Brand: Sonoco™ THV245025F

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

PolarPack refrigerants provide thermal solutions for temperature critical packages during transit. Available in a broad selection of styles and a multitude of sizes, our refrigerants are designed to provide reliable temperature protection for a vast array of temperature-sensitive products and packages.

  • Thermal solutions for temperature critical packages during transit
  • Gel will phase change at 0° C.
  • condition coolant in freezer before shipments.
  • refrigeration for transport of food, pharmaceuticals and medical products. 
  • For frozen or refrigerated shipments.
  • Alternative to wet ice.
  • Available in several sizes
TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 12 oz.
Dimensions (LxWxH) 6 x 5.5 x 1 in.
Material Polyethylene
Freezing Point 0°C
For Use With (Application) For shipping temperature critical packages during transit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.