missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS Phenyl Columns
Exceptional stability and alternative selectivity to C18 and C8 columns
Brand: Thermo Scientific™ 28905-204630
This item is not returnable.
View return policy
Description
- High quality, base-deactivated columns
- Unique selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Order Info
Other column dimensions are available. Please call your Customer Service Representative for more information.
Compliance
Manufactured under ISO 9001:2000 conditions.
Specifications
4.6 mm | |
5 μm | |
130 Å | |
Phenyl (Ph) | |
5% | |
Reversed Phase |
200 mm | |
1 to 9 | |
L11 | |
Silica | |
Reversed Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction