missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Polypropylene Labels

Product Code. 11543774
Click to view available options
Dimensions (LxW):
25.40 mm (W) x 10.00 mm (H)
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11543774

Brand: Brady™ 030196

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, polypropylene labels for Thermal Transfer Printers.

  • Ideal for general identification and laboratory applications
  • For smooth surfaces

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL and CSA Approved
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Laboratory Labeling
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 27.31 mm
Labels per Row 3
Min. Operating Temperature (Metric) -70°C
Model THT-30-425-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Labels
Shape Rectangle
Size 25.40 mm (W) x 10.00 mm (H)
Temperature Range (English) -94°F to 266°F
Temperature Range (Metric) -70°C to +80°C
Thickness (English) 0.0046 in.
Thickness (Metric) 0.114 mm
Vertical Repeat (Metric) 12.7 mm
Dimensions (LxW) 25.40 mm (W) x 10.00 mm (H)
Length (English) 0.39 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 25.40 mm
Height (English) 0.39 in.
Height (Metric) 10 mm
Alternate Part Number THT-30-425-10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.