missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ The Original 7080 Shoes
Animal fats, oil and fuel resistant. Sanitized™ treated.
56.85€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB FO SRC |
---|---|
Color | Light Blue, White |
Material | Leather |
Sole Features | Slip-resistant |
Style | 7080 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15386636
|
Abeba™
7080/35 |
35 |
56.85€
1 pair |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
15396636
|
Abeba™
7080/36 |
36 |
56.85€
1 pair |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
15306646
|
Abeba™
7080/37 |
37 |
56.85€
1 pair |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
15316646
|
Abeba™
7080/38 |
38 |
56.85€
1 pair |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
15326646
|
Abeba™
7080/39 |
39 |
56.85€
1 pair |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
15336646
|
Abeba™
7080/40 |
40 |
56.85€
1 pair |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
15346646
|
Abeba™
7080/41 |
41 |
56.85€
1 pair |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
15356646
|
Abeba™
7080/42 |
42 |
56.85€
1 pair |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
15366646
|
Abeba™
7080/43 |
43 |
56.85€
1 pair |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB FO SRC
- Smooth leather, perforated
- Light blue/White
- Slip resistance outsole sole
- Sanitized treated
- Heel strap foldable, adjustable
- Leather insole
Specifications
CE EN ISO 20347:2012 OB FO SRC | |
Leather | |
7080 |
Light Blue, White | |
Slip-resistant | |
Animal fats, oil and fuel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title