missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanFoam Sterile Foam Swabs

Texwipe CleanFoam Sterile Foam Swabs, Length: 5 in., 132.2 mm, Width Head: 0.78 in., 19.7 mm, Handle Type: Polypropylene, Polyurethane, Recommended Applications: Safety

Brand:  Texwipe™ STX708A

 View more versions of this product

Product Code. 16223481

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Texwipe CleanFoam Sterile Foam Swabs
  • Length: 5 in., 132.2 mm
  • Width Head: 0.78 in., 19.7 mm
  • Handle Type: Polypropylene, Polyurethane
  • Recommended Applications: Safety
  • Environmental monitoring
  • Cleaning with compatible solutions and solvents
  • Picking up fine powders
  • Surface sampling
  • Collection and transport of bacteriological specimens
  • Specifications

    Specifications

    5 in.
    132.2 mm
    0.78 in.
    Polypropylene
    Polypropylene
    Polyurethane
    Swab
    Polyurethane
    19.7 mm
    Complete Thermal Bond
    Circular
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.