missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Reax Control Shaker/Mixer
Strong mixer/shaker works well with even highly viscous media. The Reax Control Shaker/Mixer can work in either continuous or automatic mode.
Brand: Heidolph Instruments 541-11000-00
386.95 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- The strong 5 mm vibration orbit yields the best results even with high viscosity media or solids out of solution and quickly gives a smooth and even dispersion.
- Switch to continuous mode – the unit performs a permanent vibration motion.
- Switch to automatic mode - the unit will start once a vessel is pressed to the plate and will stop automatically once this pressure is released.
- Fast and dependable mixing results due to high vibration frequency rates up to 2,500 rpm.
- Plate for 20 mm diameter test tubes is included as a standard.
- Test tube tray for flasks up to 50 mm diameter is optionally available.
- Analog dial speed control with accurate rpm numbers setting.
- Improve your results with the electronic speed control that provides constant rpm output even at very low speed and under changing load.
Specifications
5 mm | |
5 W | |
IP22 |
0 to 2500 rpm | |
Shaker Mixer | |
Automatic, Continuous |