missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 5 Level Clock
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M05CTHERG4D01P1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
14 mm | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
14 mm | |
14 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Thermax 5-level Clock Temperature Indicator 116°C to 138°C (240°F to 280°F) | |
138°C | |
116°C | |
116°C to 138°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
116°C, 121°C, 127°C, 132°C, 138°C (240°F, 250°F, 260°F, 270°F, 280°F) | |
Dual °C (°F) |
0.15 in. | |
Single-use | |
0.55 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax 5-level Clock Temperature Indicator 116°C to 138°C (240°F to 280°F) Range 4 | |
9 g | |
0.55 in. | |
280°F | |
240°F | |
240°F to 280°F | |
Yes | |
±1°C | |
116/121/126/131/138°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermographic Measurements Ltd Thermax 5 Level Clock > Temperature Range: 116-138°C / 240-280°F
Spot an opportunity for improvement?Share a Content Correction