missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Model F PTFE/PFA Flowmeter
Aalborg™ Model F PTFE/PFA Flowmeter is excellent for high-purity applications or use with corrosive liquids.
621.00€
Specifications
Type | Flowmeter |
---|---|
Accuracy | ±5% |
Pressure Rating | 6.7 bar |
Connections | 1/4 in. NPT (M) |
For Use With (Application) | Ultra-pure or corrosive liquids |
Product Code | Brand | Waterflow Rate | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Waterflow Rate | Price | Quantity & Availability | ||||||
11787759
|
Aalborg™
F6C-F05-01-TF |
1000 mL/min. |
621.00€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
11717729
|
Aalborg™
F6C-F02-01-TF |
250 mL/min. |
621.00€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
Description
- Chemically inert wetted components
- Removable protective shield
- Individually leak tested
- Vertical in-line
- Valve at outlet
Specifications
Flowmeter | |
6.7 bar | |
Ultra-pure or corrosive liquids | |
121°C |
±5% | |
1/4 in. NPT (M) | |
Linear and direct | |
Teflon |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Aalborg™ Model F PTFE/PFA Flowmeter