missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ TD52XW Indicator

Product Code. p-7162294 Shop All Ohaus Products
Click to view available options
Type:
TD52XW-EU
TD52XW-GB
Unit Size:
1 unit
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 15928445

Brand: OHAUS™ 30424066

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

OHAUS™ TD52XW Indicator ideal for use in conjunction with bench and floor scales for a multitude of applications. Built durably and equipped with advanced features such as maximum configurability print output, GMP/GLP data output, library/user management and multiple connectivity options.

  • See results clearly on the large backlit display.
  • The alphanumeric keypad and function keys allow for a simplified user experience.
  • On-screen prompts and soft keys will guide you through the operation.
  • Results can be stored in the Micro SD card. Data output via built-in RS232 or optional interfaces including RS232/RS485/USB device, Ethernet and Bluetooth/WiFi.
  • Analog Output and Discrete I/O with relays.
  • Features common industrial modes and supports a 50,000 item library and 1,000 user profiles which can be downloaded/uploaded for easy set-up (with SD Card).
  • GMP/GLP with time/date for result traceability.
TRUSTED_SUSTAINABILITY

Specifications

Connection Type Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
Display Type Backlit LCD, 256 x 80 pixels
Dimensions (L x W x H) 270 x 76 x 222 mm
Languages English (US), French, German, Italian, Spanish (MX), Polish, Spanish
Weight (Metric) 2.600 kg
Type TD52XW-EU
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.