missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tamper-evident Inspection Date Labels
Inspection date labels can be used wherever a frequent and regular inspection of machinery and equipment is required.
23.95€ - 24.60€
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Rubber |
Finish | Satin |
Material | Polyolefin |
Sterility | Non-sterile |
Description
- For indication of inspection dates, such as on fire extinguishers
- Simply mark label with hole punch and apply wherever you need it
- Use the yearly color system to easily identify when your equipment was last inspected
- Tamper-evident labels show evidence of unauthorized removal
Specifications
Not Autoclavable | |
Satin | |
Non-sterile | |
104 | |
Round | |
0.076 mm |
Permanent Rubber | |
Polyolefin | |
Inventory and Inspection Labeling, General Identification, Safety Identification | |
104 Labels | |
-70°C to +80°C | |
10 mm |