missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ T 25 Easy Clean Control Dispersing Instrument
High-performance dispersing instrument with electronic speed control.
Brand: IKA™ 0025002500
2863.02 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 3.00000kg
Description
- Compatible with all S 25 tools.
- Continuous temperature measurement with S 25 EC-T-C-18G-ST tool including an integrated temperature sensor.
- Device overheating is prevented by continuous temperature monitoring and the setting of temperature limits.
- Operation time detection through RFID.
- The detection of operation time serves to guarantee regular maintenance.
- Quick and easy cleaning of the easy clean dispersing tools, no disassembling required
- Brushless motor guarantees dust-free and silent operation.
- USB interface for control and documentation via labworldsoft™ software.
- Timer/counter function.
- Increased safety through tool recognition and IP-class
- Remote control with WiCo (not incl. with delivery)
Specifications
3000 to 25,000 rpm | |
LED | |
500 w Motor Input, 400 w Output | |
89 x 270 x 161 mm | |
220-240/100-120 V, 50/60 Hz, 500 W | |
Stepless speed control | |
5000 mPas |
2 L | |
220-240/100-120/100 V | |
13 mm Extension Arm | |
160 mm Extension Arm | |
50/60 Hz | |
USB interface | |
3.0 kg |