missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 25 Digital Dispersing Element

Use this dispersing element with the IKA™ T 25 digital homogenizer. IKA T 25 Digital Dispersing Elements are suitable for applications such as wet crushing, suspension and emulsifying (batch-operation).

2417.00€ - 2672.00€

Specifications

Product Type Dispersing Element
Length (Metric) Shaft 270 mm
Material FFPM, SIC, 316L Stainless Steel
Packaging Quantity 1 Ea.
Sterilization Method Wet chemical
View More Specs

Products 3
Product Code Brand Volume Range (Metric) Diameter (Metric) Price Quantity & Availability  
Product Code Brand Volume Range (Metric) Diameter (Metric) Price Quantity & Availability  
10282481
View Documents
IKA™
0002466900
50 mL to 2 L 25 mm
2545.00€
Each
In Stock
to see stock.
Add to basket
 
10009160
View Documents
IKA™
0002348000
10 mL to 1.5 L 18 mm
2417.00€
Each
Estimated Shipment: 03-02-2025
to see stock.
Add to basket
 
10059340
View Documents
IKA™
0002404000
100 mL to 2 L 25 mm
2672.00€
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • For use with T 25 digital dispersing instrument
  • The shaft bearing of the dispersion tool consists of a two ball bearings and a single-thrust slide ring seal (SiC)
  • Content of package: shaft and dispersion head
  • Plastic materials used are approved by FDA (Food and Drug Administration Approval)
  • Suitable for solvents
  • Materials in contact with medium: FFPM / SIC, AISI 316L
  • Max. temperature: 220°C
  • Sterilization methods: wet chemical
Specifications

Specifications

Dispersing Element
FFPM, SIC, 316L Stainless Steel
Wet chemical
270 mm
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.