missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Brand: Fisherbrand™ TF102-10-FIS
This item is not returnable.
View return policy
Description
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Universal fit for research grade pipetters.
- Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
- Not autoclavable

Specifications
0.1 to 10 μL | |
Sterile | |
Not Autoclavable | |
46 mm | |
Micro Point, Extended Length | |
Universal Fit | |
SureOne |
Filtered | |
Natural | |
1.75 in. | |
Hinged Rack | |
Reusable | |
Yes | |
2.5 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips > 0.1 to 10μL; Micropoint tip; Graduated at 2.5μL; Extended length
Spot an opportunity for improvement?Share a Content Correction