missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 12 x 75 mm Culture Tubes

For cell culture and general laboratory use

Brand:  Labcon 3360-800-000-9

 View more versions of this product

Product Code. 16624082

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Culture tube
  • For cell culture and general laboratory use
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Freezable to -80°C
  • Seal with plug or dual position caps
  • Made in USA
Specifications

Specifications

12 mm
Conical Tube
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Natural
Polystyrene
No
2.95 in.
1000 Tubes/Bag
SuperClear™
4 mL
No
1500 RCF
Not Autoclavable
Not Included
75 mm
Single-use
Culture
1000 Tubes/Bag, 1 Bag/Cs
For Cell Culture and General Laboratory Use
Non-sterile
1000
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.