missing translation for 'onlineSavingsMsg'
Learn More

WTW™ Stirrer for WTW™ OxiTopC SET-6™
GREENER_CHOICE

Product Code. 10317671
Click to view available options
Depth (Metric):
266 mm
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 10317671

Brand: WTW™ 208141

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Stirring platform for 12 measuring points that feature optimal exchanges between fluid and gas phases.

  • Stirring platform for 12 measuring points
  • Optimized for respirometric measurements
  • Processor-controlled stirring processes warrant continuous mixing and ensure error-free measurements by undisturbed rotating magnetic stirrers.
  • Wear-free inductive stirring platforms are used to mix BSB and other samples during respirometric measurements according to the respective application
  • Optimal exchange between fluid and gas phase
  • To adapt to the application, this is available in 3 sizes
  • Optimized for WTW thermostat cabinets
TRUSTED_SUSTAINABILITY

Specifications

Type Stirrer
For Use With (Application) For BOD measurement
For Use With (Equipment) For OxiTop™C SET-6
Includes Universal power supply
Warranty 1 Year
Width (Metric) 350 mm
Height (Metric) 67 mm
Depth (Metric) 266 mm
Weight (Metric) 3.2 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.