missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Borosilicate Glass Culture Tubes
Rely on chemical and temperature resistant borosilicate glass culture tubes in your tough applications. Available with flat or round bottom, threaded to accept a screw cap.
910.00€
Specifications
Design Type | Screw thread, culture |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Autoclavable | Autoclavable (121°C) |
Product Type | Culture Tube |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Quantity | Price | Quantity & Availability | |||
10313921
|
Thermo Scientific™
99449-13 |
7.5 mL | 100 mm | 250/Pk., 1000/Cs. |
910.00€
Pack of 1000 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||
Description
Rely on chemical and temperature resistant borosilicate glass culture tubes in your tough applications. Thermo Scientific™ Sterilin™ Borosilicate Glass Culture Tubes are available with flat or round bottom, threaded to accept a screw cap.
NOT AVAILABLE IN AMERICA
- High resistance to temperature and chemical attack
- Ideal for use with samples sensitive to leaching from plastic tubes
- Tube profile screw thread, culture
- Supplied without caps; autoclavable caps available separately
- Autoclavable at 121°C
Ordering Information
- Available in UK only
Specifications
Screw thread, culture | |
Non-sterile | |
Culture Tube |
Borosilicate Glass | |
Autoclavable (121°C) |