missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Sterile Cribbar Sample Bottles (Volume: 500mL)
Used for sampling, potability testing, pathogenic bacteria screening
70.79€ - 95.80€
Specifications
ATCC® | Yes |
---|---|
Cap Type | Screw |
Content And Storage | Room Temperature |
Detects | Microorganisms |
Format | Disposable |
Product Code | Brand | Cap Color | Concentration | Additive | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cap Color | Concentration | Additive | Color | Price | Quantity & Availability | ||
15712155
|
Microspec™
Q1 |
Blue | 18mg/L when full | Sodium Thiosulphate | Translucent |
95.80€
Pack of 84 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
||
15722155
|
Microspec™
Q2 |
White | 18mg/L when full | EDTA | Translucent |
95.80€
Pack of 84 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||
15732155
|
Microspec™
Q3 |
Green | 18mg/L when full | EDTA | Translucent |
89.65€
Pack of 84 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||
15752155
|
Microspec™
Q1-180 |
Blue | Undosed | Sodium Thiosulphate | Translucent |
95.80€
Pack of 84 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||
15762155
|
Microspec™
Q6 |
White | Undosed | Sodium Thiosulphate | Green | N/A | |||
15772155
|
Microspec™
Q7 |
White | 18mg/L when full | EDTA | Green | N/A | |||
Description
- For sampling, potability testing, Legionella spp, pathogenic and indicator species
- Squat bottles facilitating easy sampling from low drain points
- Features wide diameter necks for ease of sampling and pipetting
- Caps are tamper evident
- Stable on bench
- Rectangular to make most of limited storage space
- Squat Bottle for ease of sampling
- Wide neck for ease of sampling and pipetting
- Off-centre neck to aid sampling close fitting outlets
- Includes label for marking
Specifications
Yes | |
Room Temperature | |
Disposable | |
Microbiology Sampling Bottles with Label | |
500 mL | |
Sampling | |
Polypropylene | |
500 mL | |
2.76 in. | |
4.92 in. | |
1.34 oz. |
Screw | |
Microorganisms | |
United Kingdom | |
Sterile | |
538g | |
Yes | |
84 | |
Water | |
70 mm | |
125 mm | |
38 g |
Safety and Handling
missing translation for 'shelfLife' : 2 Years