missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KGW-Isotherm Stationary Reaction Vessel Assembly with NW 100 Flange, 500mL
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
Description
Reactor construction consists of the following:
- Heatable 500mL reactor NW 100 flange and a J valve, 10mm closing by spring pressure
- Metal adapter DN15 male thread M16x1 for thermostat hose and PTFE flat gasket
- Lid with sockets:
- Three (3) angular side sockets NS 29/32
- One (1) center socket NS 29
- O-ring, FEP coated
- Supporting device
- V4A propeller stirrer (shaft 10)
- Stirrer coupling
- Dynamic stirrer seal
- Frame made out of V2A stainless steel tubes
Specifications
Specifications
| Diameter (Metric) Inner Tubing | 10 mm |
| Diameter (Metric) Outer Flange | NW100 |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Maintaining temperature during reactions |
| For Use With (Equipment) | Thermostat |
| Height (Metric) | 140 mm (reaction vessel) |
| Includes | Lid with sockets, V4A propeller stirrer (shaft 10), Stationary frame |
| Product Type | Reaction vessel assembly |
| Socket Joint | In lid: Center - NS 29; Side- NS 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction