missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Starvisc 200-2.5 Control
GREENER_CHOICE

Starvisc 200-2.5 control torque-measuring stirrer allows you to measure and display viscosity, even during product development.

Brand:  IKA™ 0025003604

7515.80 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 16218631

  • 8590.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Measure viscosity and display it, even during product development
  • The result can be read in real-time on the display
  • Broad range of applications
  • Clearly indicates while running research programmes as to whether the stirred substance can be used as desired
  • Measures in a highly precise way and does this even during the manufacturing process
  • Samples no longer have to be taken separately
  • A viscosity calculation can be carried out immediately via a userfriendly menu
  • The modern TFT display is removable
  • Can also be controlled from a safe distance
  • Even highly viscous substances can be intensively stirred
Specifications

Specifications

30 to 2000 rpm
TFT
130 w
91 x 395 x 231 mm
0.5 to 10 mm
Brushless DC
-10°C to +350°C
Max. 100,000 mPas
100 L
100/115/230 V
10.3 mm
50/60 Hz
Alu-Cast Coating/Thermoplastic Polymer
IP40
200 Ncm
5.9 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.