missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Standard Safety Padlocks with Steel Shackle

Product Code. 15653557
Click to view available options
Color:
Brown
Purple
White
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 15653557

Brand: Brady™ 813637

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Brady™ Standard Safety Padlocks with Steel Shackle are the ultimate locks for all safety and security needs, and are precision-machined for better tamper resistance.

  • Unique cylinder is insulated to protect workers from shocks when key is inserted
  • Six-pin precision-machined for more unique key cuts and better tamper resistance
  • Reserved, paracentric keyway provides optimal security
  • Special design prohibits the key from being released until the padlock shackle is closed
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • One key supplied with each lock
  • Key retaining - key will not release until the padlock shackle is securely closed

Specifications

Product Type Safety Padlocks
Alternate Part Number SFTY PADLOCK STEEL 38MM SHA PURPLE 6/PAC
Color Purple
Material Reinforced Nylon
Description Safety Padlocks - Standard
Diameter (Metric) Shackle 6.5 mm
Dimensions (L x W) 38.50 x 86.50 mm
Height (Metric) 86.5 mm
Height (Metric) Shackle 38 mm
Material (Shackle) Steel
No. of Pins 6
Quantity 6 Pk.
Width (Metric) 38.5 mm
Width (Metric) Shackle 33 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.