missing translation for 'onlineSavingsMsg'
Learn More

Consort™ Conductivity Electrodes

Product Code. 11975478
Click to view available options
Temperature (Metric) Range:
0°C to 100°C
0°C to 110° C
0°C to 80°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11975478

Brand: Consort™ SK10T

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for laboratory, industrial, biotechnology and medical applications. Consort™ Conductivity Electrodes are high quality electrochemical analytical sensors. A range of electrodes is available for general field use, with micro volumes or for measuring high conductivities.

While calibrating or measuring, all solutions should be stirred gently to ensure a true representation of the contents. Fresh calibration solutions with values near the expected sample value should be chosen. Rinse the electrode twice between measurements: first in distilled water and then with the next sample to be measured. Allow the electrodes sufficient time to stabilize while calibrating or measuring.

  • Options include standard field model, micro-volume model and high-conductivity model
  • Built-in automatic temperature compensation (ATC Pt1000), with 2 banana connections for ATC
  • Also includes 1m cable and 1 BNC connection
  • Stability indicator prompts when readings should be taken

Specifications

Cell Constant 1 cm-1
Connector Types BNC, 2 x Banana Plug
For Use With (Application) Field/general use, low/medium conductivity
Temperature (Metric) Range 0°C to 80°C
Type Conductivity Electrode
Diameter (Metric) Body 12 mm
Length (Metric) 110 mm
Length (Metric) Cable 1 m
Material Epoxy Body, Graphite Plate
Includes 1m cable, 2 banana connections for ATC, 1 BNC connection
Temperature Sensor Built in ATC (Pt1000)
Model SK10T
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.