missing translation for 'onlineSavingsMsg'
Learn More

Atrow™ Stainless Steel Tube Rack

Usable in both hot and cold conditions. Atrow™ Stainless Steel Tube Rack is a range of tabletop tube holders made of sturdy stainless steel. The rack does not rust or float. Options are available to securely hold 12–24 hemolysis tubes in three different well sizes.

Brand:  Atrow™ 874121

 View more versions of this product

Product Code. 11747863

  • 35.40€ / Each
Currently Unavailable: We have no information when this product will be available
View alternative products
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Tube diameters: 10–13mm, 16–20mm or 22–25mm
  • Positions: 12, 24 or 48 places
  • Array options: 1×12, 4×3, 4×6 or 4×12
Specifications

Specifications

Test Tube Rack
Tubes (20 to 25 mm)
48
1 Each
25 mm
4 x 12
Stainless Steel
For Test Tube
348mm x 122mm x 100mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.