Learn More
Blanco™ Stainless Steel Platform Trolley
Use to transport heavy, stacked items. Blanco™ Stainless Steel Platform Trolley has a flat, smooth tray that can be loaded with up to 400kg. The microplated surface makes maintenance simple. With protective bumpers, swivel castors with breaks, and a solid handle, maneuvering is secure and easy.
Brand: Blanco™ 572337
Description
In the professional kitchen, catering industry or laboratory environment, platform trolleys are used to transport heavy, stacked items. These rigid-frame rectangular carts feature a single platform, stable castors, protective bumpers on the corner caps and a maneuvering handle.
- Constructed of 18/8 stainless steel that does not rust
- Platform trays have a contoured profiled edge or a flat smooth surface
- Upper surface: micro-plated for easy maintenance; Lower surface: soundproof coating
- Four castors: fixed or swivel (steering), two with brakes
- Galvanized steel or corrosion-resistant synthetic (in compliance with DIN 18867-8) castors
Specifications
80 cm | |
Trolley | |
All-round profile edge | |
Micropolished | |
Stacked items | |
120 kg | |
4 | |
12 kg |
50 cm | |
DIN 18867-8 | |
880 x 580 x 900 mm | |
300 mm | |
Platform, handle | |
Stainless Steel | |
1 | |
Synthetic Polyamide, Fixed and Swivel/Brakes |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.