missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Thermistor Probe with Handle, Stainless Steel

Obtain highly accurate temperature readings of liquids, gases and/or semi-solid products. Hanna Instruments™ Thermistor Probe with Handle, Stainless Steel feature a handle designed for use with a thermistor thermometer.

Brand:  Hanna Instruments™ HI765L

 View more versions of this product

Product Code. 10234421

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

These thermistor probes feature a cable that extends 1m (3.3 ft.) from the handle to the meter connection. (Options with a 2m or 3m cable are also available.) With strong, corrosion-resistant, AISI 316 stainless steel construction, this probe is able to measure samples up to 150°C (302°F).

The HI765 series of PTC thermistor probes is pre-calibrated with a maximum error of ±0.2°C (±0.4°F), so recalibration is not necessary when probes are interchanged.

  • AISI 316 stainless steel probe with ABS handle
  • Applications: air and gas, air and liquid, and semi-solid options
  • NTC thermistor with 6 second response time, and pre-calibrated PTC thermistors with 8 second response time
Specifications

Specifications

Air and liquid temperature
8.1 in.
1 m
100 mm
8 sec.
PTC
Thermistor Probe
Thermistor thermometer
3.3 ft.
3.9 in.
205 mm
Stainless Steel (AISI 316) Probe, ABS Handle
HI 765, White Handle
0.2 kg
Yes
±0.2°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.