missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 200 mm Dia., with Inspection Certificate
149.00€ - 157.00€
Specifications
Quantity | 1 Ea. |
---|---|
Type | Test Sieve |
Certifications/Compliance | ISO 3310/1 and ASTM E 11 |
For Use With (Application) | Separation, fractioning, particle size determination |
Diameter (Metric) Outer | 200 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | ||||||
10288971
|
RETSCH
60.231.000160 |
160 μm |
149.00€
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
10513922
|
RETSCH
60.231.001000 |
1 mm |
157.00€
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
10680272
|
RETSCH
60.231.000200 |
200 μm |
149.00€
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
10176551
|
RETSCH
60.231.000315 |
315 μm |
149.00€
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
10769512
|
RETSCH
60.231.000500 |
500 μm |
149.00€
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
10380572
|
RETSCH
60.231.000630 |
630 μm |
152.00€
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
10320672
|
RETSCH
60.231.000090 |
90 μm |
149.00€
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
Specifications
1 Ea. | |
ISO 3310/1 and ASTM E 11 | |
200 mm | |
Stainless Steel |
Test Sieve | |
Separation, fractioning, particle size determination | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH Stainless-Steel Test Sieves, 200 mm Dia., with Inspection Certificate