missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 100 mm Dia., in Millimeter Pore Sizes with ISO 3310/1
Brand: RETSCH 60.106.018000
This item is not returnable.
View return policy
Specifications
1 Each | |
Test Sieve | |
Shaker AS 200 | |
40mm | |
100 mm | |
Stainless Steel |
18 mm | |
ISO 3310/1 | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction