missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieves
Constructed with a soft solder seam, and a sieve of stainless steel cloth.
Brand: Linker Industrietechnik™ 550.025.222-022
This item is not returnable.
View return policy
Description
- Stainless steel ring construction
- Stainless steel sieve cloth/skin
- Soft solder seam
- Heat resistant
- Available in a variety of sieve mesh sizes
Specifications
Heat resistant up to 170°C | |
2.1 EN 10 204, ISO 3310-1 | |
No. 230 | |
Stainless Steel | |
Stainless Steel |
63 μm | |
Internal: 25 mm | |
50 mm | |
230 Mesh | |
230 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction