missing translation for 'onlineSavingsMsg'
Learn More

Agencinox™ Stainless Steel Sterilization Boxes

Product Code. 11793934
Click to view available options
Height (Metric):
40 mm
50 mm
60 mm
70 mm
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11793934

Brand: Agencinox™ 5046

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use these boxes for a variety of general laboratory applications. Agencinox™ Stainless Steel Sterilization Boxes keep instruments safe and secure during sterilization process.

  • Stainless steel instrument boxes
  • Available in a variety of sizes

Specifications

Material Stainless Steel
Shape Rectangular
Product Type Sterilization Box
Length (Metric) 250 mm
Width (Metric) 150 mm
Height (Metric) 60 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.