missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agencinox™ Stainless Steel Sterilization Boxes
Click to view available options
Height (Metric):
40 mm
50 mm
60 mm
70 mm
100 mm
Unit Size:
Each
Description
- Stainless steel instrument boxes
- Available in a variety of sizes
Specifications
Specifications
| Material | Stainless Steel |
| Shape | Rectangular |
| Product Type | Sterilization Box |
| Length (Metric) | 215 mm |
| Width (Metric) | 100 mm |
| Height (Metric) | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction