missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Stainless Steel One-Piece Ladles
A heavy duty stainless steel professional utensil with a perfectly angled handle, suitable for all containers, including deep casseroles.
15.00€ - 28.00€
Specifications
Product Type | One-piece Ladle |
---|---|
Material | Stainless Steel |
Handle Type | Angled, ergonomic |
Style | One-piece |
Product Code | Brand | Capacity (Metric) | Length (Metric) Handle | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) Handle | Price | Quantity & Availability | ||||
11963674
|
De Buyer™
3021.06 |
50 mL | 28 cm |
15.00€
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
11983674
|
De Buyer™
3021.10 |
250 mL | 32 cm |
24.00€
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
11993674
|
De Buyer™
3021.12 |
450 mL | 35 cm |
28.00€
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
Description
- Ergonomic handle shape to let you insert your thumb
- Prevents the utensil from rotating, even with wet or greasy hands
- Good grip without fatigue
- Dishwasher-safe
- Finished off with a fixed hook, suitable for round or square, thick or thin hanging bars
- Perfectly spherical ladles on the entire height of the dome, essential for non-spillage pouring
- Neat deburring and finish
Specifications
One-piece Ladle | |
Stainless Steel | |
Angled, ergonomic | |
One-piece |