missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Blanco™ Gastronorm Stainless Steel Containers
Click to view available options
Volume (Metric):
1 L
1.7 L
2.4 L
2.7 L
3.8 L
4 L
5.2 L
5.5 L
6 L
7.5 L
8.5 L
8.9 L
11.7 L
12.7 L
13.3 L
16.7 L
20 L
26.5 L
28.9 L
43.4 L
57.7 L
Size:
GN 1/1
GN 1/2
GN 1/3
GN 1/4
GN 1/6
GN 2/1
GN 2/3
Depth (Metric):
20 mm
65 mm
100 mm
150 mm
200 mm
Unit Size:
Each
Description
Gastronorm Stainless Steel Containers feature outstanding stability thanks to circumferential edge stamping. These rugged and dimensionally stable containers are easy to clean and offer optimum hygiene thanks to the smooth, non-porous surface.
- First-class, corrosion-resistant finish with burr-free edges
- Temperature-resistant from −40°C to +280°C
- Constructed of tasteless and odorless stainless steel (AISI 304)
- Exact corner finishing and stacking collars prevent jamming and wedging during stacking
Gastronorm containers can be stacked and combined in a variety of combinations. Standards sizes include:
- GN 2/1: 650mmL x 530mmH
- GN 1/1: 530mmL x 325mmH
- GN 1/2: 325mmL x 265mmH
- GN 1/4: 265mmL x 162mmW
- GN 2/3: 354mmL x 325mmH
- GN 1/3: 325mmL x 176mmH
- GN 1/6: 176mmL X 162mmH
Specifications
Specifications
| Product Type | Gastronorm Container |
| Material | Stainless Steel (304) |
| Certifications/Compliance | European standard EN 631 |
| Depth (Metric) | 150 mm |
| Length (Metric) | 354 mm |
| Quantity | 1 Each |
| Size | GN 2/3 |
| Temperature Range (Metric) | −40°C to 280°C |
| Volume (Metric) | 12.7 L |
| Width (Metric) | 325 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction