missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Stainless Steel Double Spoon Micro-spatula
Use this spatula for a variety of general laboratory applications. Schneider Gerd™ Stainless Steel Double Spoon Micro-spatulas are ideal for use with a wide range of compounds.
22.00€ - 26.00€
Specifications
Shape | Double Spoon |
---|---|
Quantity | 1 Ea. |
Product Type | Double Spoon Micro Spatula |
Material | Stainless Steel |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10265204
|
Schneider Gerd™
232 |
150 mm |
22.00€
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
10031654
|
Schneider Gerd™
234 |
210 mm |
26.00€
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Description
- Stainless Steel Double Spoon Micro-spatula
- Spatulas are ideal for working with powders, stirring and mixing
- Perfect for miniscule amounts of chemicals
- Two end shapes offer increased versatility
- Polished stainless steel implements are effortlessly cleaned and corrosion resistant
Specifications
Double Spoon | |
1 Ea. | |
Double Spoon Micro Spatula | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title