missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Comfort Racks for Chest Freezers
With spring locks mounted on each shelf to secure cryoboxes. Tenak™ Stainless Steel Comfort Racks for Chest Freezers can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate.
101.00€ - 114.00€
Specifications
Product Type | Comfort Rack |
---|---|
Includes | Spring Lock |
Material | Stainless Steel |
For Use With (Equipment) | Chest freezer |
Quantity | 1 Pack |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15260794
|
Tenak™
TE24460 |
Boxes (10) |
101.00€
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
|||||
15280794
|
Tenak™
TE24464 |
Boxes (14) |
112.00€
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
|||||
15290794
|
Tenak™
TE24465 |
Boxes (15) |
114.00€
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
|||||
Description
- Available in a range of heights
- Can be used with all freezer models
- Sold without cryoboxes
Specifications
Comfort Rack | |
Stainless Steel | |
1 Pack | |
32 mm |
Spring Lock | |
Chest freezer | |
140 mm | |
140 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title